Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NMC M24PB Fire Sign, Exit, 10" X 14", White/Red

Rollover image to zoom in

Click image to enlarge

See all 141 items in product family

NMC M24PB Fire Sign, Exit, 10" X 14", White/Red

Item #: WBB974962

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.51 Save up to 24%
Price: $ 6.50
Product Information
Customer Review
Product Q&A
Accessories
NMC M24PB Fire Sign, Exit, 10" X 14", White/Red

Quickly identify the locations of exits and entrances in the event of an emergency.

Product Specifications

    • WIDTH INCHES14
    • HEIGHT INCHES10
    • COLOR FINISHWhite/Red
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Vinyl
    • DESCRIPTIONExit
    • MANUFACTURERS PART NUMBERM24PB
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!