Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NMC M27P Fire Sign, Not An Exit, 7" X 10", Pressure Sensitive Vinyl, White/Red

Rollover image to zoom in

Click image to enlarge

See all 141 items in product family

NMC M27P Fire Sign, Not An Exit, 7" X 10", Pressure Sensitive Vinyl, White/Red

Item #: WBB974966

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.44 Save up to 21%
Price: $ 5.10
Product Information
Customer Review
Product Q&A
Accessories
NMC M27P Fire Sign, Not An Exit, 7" X 10", White/Red

Quickly identify the locations of exits and entrances in the event of an emergency.Pressure sensitive vinyl sticker.

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES7
    • COLOR FINISHWhite/Red
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Vinyl
    • DESCRIPTIONNot An Exit
    • MANUFACTURERS PART NUMBERM27P
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!