Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NMC M726LP Flammable/Combustible Sign, Mixed Two-Cycle Fuel, 2" X 5", White/Black

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

NMC M726LP Flammable/Combustible Sign, Mixed Two-Cycle Fuel, 2" X 5", White/Black

Item #: WBB974693

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.44 Save up to 28%
Price: $ 3.20
Product Information
Customer Review
Product Q&A
Accessories
NMC M726LP Flammable/Combustible Sign, Mixed Two-Cycle Fuel, 2" X 5", White/Black

Alert employees to the flammable or combustible nature of chemicals and substances throughout the facility.

Product Specifications

    • WIDTH INCHES5
    • HEIGHT INCHES2
    • COLOR FINISHWhite/Black
    • BRANDNational Marker Company
    • CONSTRUCTIONLaminated Pressure Sensitive Vinyl
    • DESCRIPTIONMixed Two-Cycle Fuel
    • MANUFACTURERS PART NUMBERM726LP
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!