Take 15% off your entire order!

Offer applied at checkout

Durastripe 20" Round Sign - 4-Way Intersection

Durastripe 20" Round Sign - 4-Way Intersection

Item #: WBB540967

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Durastripe 12" Round Sign - Fire Extinguisher Do Not Block

Durastripe 12" Round Sign - Fire Extinguisher Do Not Block

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Durastripe 20" Round Sign - No Pedestrian Traffic

Durastripe 20" Round Sign - No Pedestrian Traffic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Floor Sign - Do Not Enter Restroom Closed For Cleaning

Floor Sign - Do Not Enter Restroom Closed For Cleaning

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Floor Signs - Keep Aisles Clear

Floor Signs - Keep Aisles Clear

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Heavy Duty Floor Stand - Caution Wet Floor - Bilingual

Heavy Duty Floor Stand - Caution Wet Floor - Bilingual

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Durastripe 16" Octagone Sign - Stop Watch For Forklifts

Durastripe 16" Octagone Sign - Stop Watch For Forklifts

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Great for any 5S or Six Sigma program, these durable floor signs will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Signs are so easy to install, you just peel-&-stick.

Product Specifications

  • LENGTH INCHES20
  • WIDTH INCHES20
  • HEIGHT INCHES20
  • BRANDErgomat
  • CONSTRUCTIONPlastic
  • DIAMETER INCHES20
  • MANUFACTURERS PART NUMBERDS-SIGN 20-0291
  • PACKAGE QUANTITY1
  • THICKNESS MIL34
  • SIGN SHAPECircle
  • SIGN LEGEND4 Way Intersection
  • LEGEND HEADING--
  • MOUNTINGAdhesive Backed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Floor Signs - Forklift Traffic Area

Floor Signs - Forklift Traffic Area

Item #: 468104

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.00

Floor Signs - Stop

Floor Signs - Stop

Item #: 744040

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$17.75

Popular item in this category

Durastripe 20" Round Sign - 3-Way Intersection

Item #: B540930

Not Yet Rated

Usually ships in 5 to 8 days

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe 20" Round Sign - 4-Way Intersection

Durastripe 20" Round Sign - 4-Way Intersection

Item #: WBB540967

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant