Take 15% off your entire order!

Offer applied at checkout

Durastripe 32" Round Sign - Steel Toe Shoes Required

Durastripe 32" Round Sign - Steel Toe Shoes Required

Item #: WBB540819

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Great for any 5S or Six Sigma program, these durable floor signs will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Signs are so easy to install, you just peel-&-stick.

Product Specifications

  • LENGTH INCHES32
  • WIDTH INCHES32
  • HEIGHT INCHES32
  • BRANDErgomat
  • CONSTRUCTIONPlastic
  • DIAMETER INCHES32
  • MANUFACTURERS PART NUMBERDS-SIGN 32-0168
  • PACKAGE QUANTITY1
  • THICKNESS MIL34
  • SIGN SHAPECircle
  • SIGN LEGENDSteel Toe Shoes Required
  • MOUNTINGAdhesive Backed
  • LEGEND HEADING--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Floor Signs - Forklift Traffic Area

Floor Signs - Forklift Traffic Area

Item #: 468104

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.00

Floor Signs - Stop

Floor Signs - Stop

Item #: 744040

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$17.75

Popular item in this category

Durastripe 30" Round Sign - Steel Toe Shoes Required

Item #: B540935

Not Yet Rated

Usually ships in 5 to 8 days

$94.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durastripe 32" Round Sign - Steel Toe Shoes Required

Durastripe 32" Round Sign - Steel Toe Shoes Required

Item #: WBB540819

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant