Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Photoluminescent Fire Extinguisher Rigid PVC Sign, Non-Adhesive 4" X 20"
See all 21 items in product family

Photoluminescent Fire Extinguisher Rigid PVC Sign, Non-Adhesive 4" X 20"

Item #: WBB568362

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 16.00
Product Information
Customer Review
Product Q&A
Photoluminescent Fire Extinguisher Rigid PVC Sign, Non-Adhesive 4" X 20"

These photoluminescent rigid PVC safety signs absorb and store energy from ambient lighting. Signs are immediately visible in case of black-out. These stiff, smooth signs work great on uneven, rough surfaces, even on brick wall. Install these sturdy, durable rigid glow signs with double-sided tape or Liquid Adhesive (not included in sign package). 8-hour photometer measurable darkness glow.

Product Specifications

    • WIDTH INCHES4
    • HEIGHT INCHES20
    • COLOR FINISHPhotoluminescent Yellowish/Red
    • BRANDAmerican Permalight
    • CONSTRUCTIONRigid PVC
    • DESCRIPTIONFire Extinguisher
    • MANUFACTURERS PART NUMBER600062
    • SELF-ADHESIVE/GUMMEDNo

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent

Your review: Product was exactly as described and received in a timely manner, would buy this product again

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed