Unframed Double-Sided Photoluminescent "Red" Exit Sign - Rigid Plastic

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Unframed Double-Sided Photoluminescent "Red" Exit Sign - Rigid Plastic

Item #: WBB568324

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Customer Review
Product Q&A
Unframed Double-Sided Photoluminescent "Red" Exit Sign - Rigid Plastic

These photoluminescent signs absorb and store energy from ambient fluorescent light. Signs are easily visible in the event of a sudden blackout. Signs are UL924-listed by Underwriters Laboratories®. Non-electrical, Non-radioactive Signs are maintenance free; no mechanical or electrical power source required and will last 25+ years. Meet NFPA 101 - Life Safety Code, JCAHO and OSHA requirements. Meet current building codes including IBC, IFC, ICBO, BOCA, SBCCI and NFPA. LEED qualifier. 50-foot viewing distance. Each double-sided sign comes with four self-adhesive chevron stickers that installer peel-and-stick applies on-site if directional indication to the left and/or right is needed. Easy do-it-yourself installation = No electrician needed. Sign comes with one set of two Mounting Clips that installer can attach to two top holes for Ceiling Mount, or attach to two side holes for Flag Mount. Mounting screws not included in sign package.

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES1/8
    • HEIGHT INCHES7-11/16
    • COLOR FINISHPhotoluminescent Yellowish/Red Exit
    • BRANDAmerican Permalight
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER600121+600123
    • SELF-ADHESIVE/GUMMEDNo
    • CERTIFICATIONSMeets NFPA 101 ™ Life Safety Code, JCAHO and OSHA requirements. Meets current bu

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!