Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brady® 50056 NFPA Placard System Kit, 16" X 16", Red/Yellow/Blue/White

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Brady® 50056 NFPA Placard System Kit, 16" X 16", Red/Yellow/Blue/White

Item #: WBB2262366

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.99 Save up to 10%
Price: $ 224.99
Product Information
Customer Review
Product Q&A
Accessories
Brady® 50056 NFPA Placard System Kit, 16" X 16", Red/Yellow/Blue/White

Extremely durable B-120 Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years. Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments. Excellent chemical and abrasion resistance. Ideal for both indoor and outdoor applications. Service temperature of -40°F to 193°F (-40°C to 90°C).

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES16
    • HEIGHT INCHES16
    • COLOR FINISHRed/Yellow/Blue/White
    • BRANDBrady®
    • CONSTRUCTIONRigid Fiberglass
    • DESCRIPTIONHazardous Materials Sign Kit
    • MANUFACTURERS PART NUMBER50056
    • PACKAGE QUANTITYKit
    • THICKNESS INCHES.1
    • WEIGHT LBS3
    • MOUNTINGCorner Holes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

3.95.23.35, 34.195.252.75:29