Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NMC HMC2AP Right To Know Wallet Cards, 2-1/8" X 3-3/8", Red/Yellow/White/Blue, Unrippable Vinyl

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

NMC HMC2AP Right To Know Wallet Cards, 2-1/8" X 3-3/8", Red/Yellow/White/Blue, Unrippable Vinyl

Item #: WBB974683

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.67 Save up to 34%
Price: $ 48.95
Product Information
Customer Review
Product Q&A
Accessories
NMC HMC2AP Right To Know Wallet Cards, 2-1/8" X 3-3/8", Red/Yellow/White/Blue, Unrippable Vinyl

Instruct employees on proper PPE and handling practices for hazardous materials with Right-To-Know Signs and Labels.

Product Specifications

    • WIDTH INCHES3-3/8
    • HEIGHT INCHES2-1/8
    • COLOR FINISHRed/Yellow/White/Blue
    • BRANDNational Marker Company
    • CONSTRUCTIONUnrippable Vinyl
    • DESCRIPTIONRight To Know Wallet Cards
    • MANUFACTURERS PART NUMBERHMC2AP
    • PACKAGE QUANTITY25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!