Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman Emergency Eyewash Sign - Universal Green And White Emergency Shower And Eyewash Sign, SGN3

Rollover image to zoom in

Click image to enlarge

Speakman Emergency Eyewash Sign - Universal Green And White Emergency Shower And Eyewash Sign, SGN3

Item #: WBB644795

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.00 Save up to 17%
Price: $ 18.25
Product Information
Customer Review
Product Q&A
Accessories
Speakman Emergency Eyewash Sign - Universal Green And White Emergency Shower And Eyewash Sign, SGN3

The Speakman branded emergency shower and eyewash safety sign comes complete with ties allowing the user to prominently signal the location of an emergency shower and eyewash station. The sign is high visibility green with white lettering.
    Features:
  • Includes two green plastic zip ties
  • Features a universally recognized symbol for eyewash
  • Can be used with any competitor eyewash

Product Specifications

    • COLOR FINISHWhite on Green
    • BRANDSpeakman®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONUniversal Green And White Emergency Shower And Eyewash Sign
    • MANUFACTURERS PART NUMBERSGN3
    • TYPEWall Mounted
    • MEETS ARRAYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!