Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman Emergency Eyewash Sign - Universal Green And White Safety Shower Sign, SGN2, Green & White

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Speakman Emergency Eyewash Sign - Universal Green And White Safety Shower Sign, SGN2, Green & White

Item #: WBB644969

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.00 Save up to 34%
Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
Speakman Emergency Eyewash Sign - Universal Green And White Safety Shower Sign, SGN2, Green & White

The Speakman branded safety shower sign comes complete with ties allowing the user to prominently signal the location of a safety shower station. The sign is high visibility green with white lettering.
    Features:
  • Includes two green plastic zip ties
  • Features a universally recognized symbol for eyewash
  • Can be used with any competitor eyewash

Product Specifications

    • COLOR FINISHWhite on Green
    • BRANDSpeakman®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONUniversal Green And White Safety Shower Sign
    • MANUFACTURERS PART NUMBERSGN2
    • TYPEWall Mounted
    • MEETS ARRAYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!