Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
INCOM® GHS1302 FDS Awareness Vinyl Decal, 4" x 4", 10/pack

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

INCOM® GHS1302 FDS Awareness Vinyl Decal, 4" x 4", 10/pack

Item #: WBB2229198

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.75
Product Information
Customer Review
Product Q&A
Accessories
INCOM® GHS1302 FDS Awareness Vinyl Decal, 4" x 4", 10/pack

These FDS decals can be used on any clean, dry surface to enhance awareness of the location of Safety Data Sheet collection and storage areas.

Product Specifications

    • WIDTH INCHES4
    • HEIGHT INCHES4
    • COLOR FINISHRed/Black/White
    • BRANDIncom Manufacturing
    • CONSTRUCTIONVinyl
    • DESCRIPTIONFDS
    • MANUFACTURERS PART NUMBERGHS1302
    • PACKAGE QUANTITY10
    • SIZE4" X 4"
    • TYPEGHS Labels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!