Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
INCOM® GHS1276 GHS Adhesive Label Signal Word -"WARNING", 6-1/4" x 15-3/4"

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

INCOM® GHS1276 GHS Adhesive Label Signal Word -"WARNING", 6-1/4" x 15-3/4"

Item #: WBB2229152

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.50
Product Information
Customer Review
Product Q&A
Accessories
INCOM® GHS1276 GHS Adhesive Label Signal Word -"WARNING", 6-1/4" x 15-3/4"

These highly visible signal word WARNING adhesive sign is for use indoor & outdoor application in conjunction with new GHS regulations.

Product Specifications

    • WIDTH INCHES15-3/4
    • HEIGHT INCHES6-1/4
    • COLOR FINISHRed/Black/White
    • BRANDIncom Manufacturing
    • CONSTRUCTIONGloss Paper
    • DESCRIPTIONWARNING
    • MANUFACTURERS PART NUMBERGHS1276
    • PACKAGE QUANTITY1
    • SIZE6-1/4" X 15-3/4"
    • TYPEGHS Labels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!