Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
INCOM® GHS1265 GHS "Environment" Pictogram Label, 4" x 4", 500/Roll

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

INCOM® GHS1265 GHS "Environment" Pictogram Label, 4" x 4", 500/Roll

Item #: WBB2229157

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
INCOM® GHS1265 GHS "Environment" Pictogram Label, 4" x 4", 500/Roll

These 4" GHS hazard class permanent adhesive labels provide a quick and easy way to identify hazard class labeling requirements.

Product Specifications

    • WIDTH INCHES5-1/8
    • HEIGHT INCHES4
    • COLOR FINISHRed/Black/White
    • BRANDIncom Manufacturing
    • CONSTRUCTIONGloss Paper
    • DESCRIPTIONEnvironment
    • MANUFACTURERS PART NUMBERGHS1265
    • PACKAGE QUANTITY1
    • SIZE4" X 4"
    • TYPEGHS Labels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed