Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NMC HC12AS, Small GHS Training Kit with Posters & 20 Booklets - Spanish
See all 28 items in product family

NMC HC12AS, Small GHS Training Kit with Posters & 20 Booklets - Spanish

Item #: WBB0966412

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $78.82 Save up to 42%
Price: $ 45.95
Product Information
Customer Review
Product Q&A
NMC HC12AS, Small GHS Training Kit with Posters & 20 Booklets - Spanish

The GHS is an acronym for The Globally Harmonized System of Classification and Labeling of Chemicals. It is a system for harmonizing hazard classification criteria and chemical hazard communication elements worldwide. Use GHS symbols to convey information about health, physical, and environmental hazards.

Includes:
  • 1 Poster (PST121SP)
  • 20 Booklets (RTK32SP)


Product Specifications

    • BRANDNational Marker Company
    • DESCRIPTIONPosters & Booklets
    • MANUFACTURERS PART NUMBERHC12AS
    • PACKAGE QUANTITY20
    • TYPEGHS Training Kit
    • LANGUAGESpanish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!