Take 15% off your entire order!

Offer applied at checkout

Accuform MLKT021VA Danger Sign, Use Lockout Before Working On Equipment, 10"W x 7"H, Aluminum

Accuform MLKT021VA Danger Sign, Use Lockout Before Working On Equipment, 10"W x 7"H, Aluminum

Item #: WBB2253852

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.22 up to 10% OFF

Price: $11.90

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Accuform MCSP007VS Danger Sign, Permit Required Confined Space..., 10"W x 7"H, Adhesive Vinyl

Accuform MCSP007VS Danger Sign, Permit Required Confined Space..., 10"W x 7"H, Adhesive Vinyl

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Accuform MSMK251VS Danger Sign, Flammable Material No Smoking Or Open..., 10"W x 7"H, Adhesive Vinyl

Accuform MSMK251VS Danger Sign, Flammable Material No Smoking Or Open..., 10"W x 7"H, Adhesive Vinyl

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 7"H X 10"W

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 7"H X 10"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Accuform MFSD928VP Emergency Sign, Eye Wash Station Keep Area Clear (Graphic), 10"W x 7"H, Plastic

Accuform MFSD928VP Emergency Sign, Eye Wash Station Keep Area Clear (Graphic), 10"W x 7"H, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Signs With Safety Message Legend-Danger Flammable Material

Signs With Safety Message Legend-Danger Flammable Material

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 10"H X 14"W

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 10"H X 14"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Accuform MFSD987VP Eye Wash Station Sign, 10"W x 7"H, Plastic

Accuform MFSD987VP Eye Wash Station Sign, 10"W x 7"H, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Brady® 84875 Danger High Volatge Label, Self-Adhesive, Polyester, 5"W x 3.5"H

Brady® 84875 Danger High Volatge Label, Self-Adhesive, Polyester, 5"W x 3.5"H

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Sign, Danger Use Lockout Before Working On Equipment, Aluminum, 7" X 10"

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Thick, rigid aluminum has the strength of metal without the rust
  • Printed surface has clear UV protective overcoat to withstand splashes, washdowns, and outdoor conditions, plus abrasion and chemical resistance
  • Rounded corners and 3/16" mounting holes for installation.

Product Specifications

  • WIDTH INCHES10
  • HEIGHT INCHES7
  • COLOR FINISHBlack/Red/White
  • BRANDAccuform®
  • CONSTRUCTIONAluminum
  • DESCRIPTIONElectrical Hazard Sign
  • MANUFACTURERS PART NUMBERMLKT021VA
  • PACKAGE QUANTITY1
  • THICKNESS MIL32
  • SIGN SHAPERectangle
  • LANGUAGEEnglish
  • GLOW IN THE DARKNo
  • OSHA/ANSIOSHA
  • RETROREFLECTIVE GRADENot Reflective
  • SIGN LEGENDUse Lockout Before Working On Equipment
  • MOUNTINGMounting Holes - 4 Corner
  • LEGEND HEADINGDanger
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Danger Hard Hat Area, 7x10, Rigid Plastic

Global Industrial™ Danger Hard Hat Area, 7x10, Rigid Plastic

Item #: 724214R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.00

Global Industrial™ Caution Hearing Protection Required, 7x10, Rigid Plastic

Global Industrial™ Caution Hearing Protection Required, 7x10, Rigid Plastic

Item #: 724213R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.20

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Item #: 724215RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Global Industrial™ Notice Safety Glasses Required Beyond This Point, 7x10, Rigid Plastic

Global Industrial™ Notice Safety Glasses Required Beyond This Point, 7x10, Rigid Plastic

Item #: 724224R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

Global Industrial™ Safety First Foot Protection Required In This Area, 10x14, Rigid Plastic

Global Industrial™ Safety First Foot Protection Required In This Area, 10x14, Rigid Plastic

Item #: 724227RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.30

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Popular item in this category

Accuform MEQC720VA Caution Sign, Do Not Operate Without Guards, 10"W x 7"H, Aluminum

Item #: B2254231

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 2 to 5 days

$13.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Accuform MLKT021VA Danger Sign, Use Lockout Before Working On Equipment, 10"W x 7"H, Aluminum

Accuform MLKT021VA Danger Sign, Use Lockout Before Working On Equipment, 10"W x 7"H, Aluminum

Item #: WBB2253852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant