Take 15% off your entire order!

Offer applied at checkout

Accuform MSMK136VP Danger Sign, No Smoking, Matches Or Open Lights, 14"W x 10"H, Plastic

Accuform MSMK136VP Danger Sign, No Smoking, Matches Or Open Lights, 14"W x 10"H, Plastic

Item #: WBB2253805

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Accuform MCSP007VS Danger Sign, Permit Required Confined Space..., 10"W x 7"H, Adhesive Vinyl

Accuform MCSP007VS Danger Sign, Permit Required Confined Space..., 10"W x 7"H, Adhesive Vinyl

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Accuform MSMK251VS Danger Sign, Flammable Material No Smoking Or Open..., 10"W x 7"H, Adhesive Vinyl

Accuform MSMK251VS Danger Sign, Flammable Material No Smoking Or Open..., 10"W x 7"H, Adhesive Vinyl

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Accuform MFSD928VP Emergency Sign, Eye Wash Station Keep Area Clear (Graphic), 10"W x 7"H, Plastic

Accuform MFSD928VP Emergency Sign, Eye Wash Station Keep Area Clear (Graphic), 10"W x 7"H, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Signs With Safety Message Legend-Danger Flammable Material

Signs With Safety Message Legend-Danger Flammable Material

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 10"H X 14"W

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 10"H X 14"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Accuform MFSD987VP Eye Wash Station Sign, 10"W x 7"H, Plastic

Accuform MFSD987VP Eye Wash Station Sign, 10"W x 7"H, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Signs - Caution Wheels Must Be Chocked - Vinyl 10"H X 14"W

Safety Signs - Caution Wheels Must Be Chocked - Vinyl 10"H X 14"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Brady® 84875 Danger High Volatge Label, Self-Adhesive, Polyester, 5"W x 3.5"H

Brady® 84875 Danger High Volatge Label, Self-Adhesive, Polyester, 5"W x 3.5"H

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Sign, Danger No Smoking, Matches Or Open Lights, Plastic, 10" X 14"

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Durable plastic has slight flex that is ideal for indoor and sheltered outdoor environments
  • Printed surface has non-glare finish
  • Plastic has 50% recycled content with UV inhibitors and good impact resistance
  • Rounded corners with 3/16" mounting holes for installation

Product Specifications

  • WIDTH INCHES14
  • HEIGHT INCHES10
  • COLOR FINISHBlack/Red/White
  • BRANDAccuform®
  • CONSTRUCTIONPlastic
  • DESCRIPTIONNo Smoking
  • MANUFACTURERS PART NUMBERMSMK136VP
  • PACKAGE QUANTITY1
  • THICKNESS MIL55
  • SIGN SHAPERectangle
  • LANGUAGEEnglish
  • GLOW IN THE DARKNo
  • OSHA/ANSIOSHA
  • RETROREFLECTIVE GRADENot Reflective
  • SIGN LEGENDNo Smoking
  • MOUNTINGMounting Holes - 4 Corner
  • LEGEND HEADINGDanger
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Floor Sign - No Smoking Warning Flammable Material Area

Floor Sign - No Smoking Warning Flammable Material Area

Item #: B172309

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$20.75

Bilingual Machine Labels - Caution No Smoking

Bilingual Machine Labels - Caution No Smoking

Item #: B172738

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.25

Global Industrial™ Danger Hard Hat Area, 10x14, Rigid Plastic

Global Industrial™ Danger Hard Hat Area, 10x14, Rigid Plastic

Item #: 724214RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Global Industrial™ Danger Fall Protection Required Beyond This Point, 10x14, Rigid Plastic

Item #: 724215RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Global Industrial™ Caution Hearing Protection Required, 10x14, Rigid Plastic

Global Industrial™ Caution Hearing Protection Required, 10x14, Rigid Plastic

Item #: 724213RB

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.50

Popular item in this category

Accuform MSMK136VS Danger Sign, No Smoking, Matches Or Open Lights, 14"W x 10"H, Adhesive Vinyl

Item #: B2254210

Not Yet Rated

Usually ships in 2 to 5 days

$11.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Accuform MSMK136VP Danger Sign, No Smoking, Matches Or Open Lights, 14"W x 10"H, Plastic

Accuform MSMK136VP Danger Sign, No Smoking, Matches Or Open Lights, 14"W x 10"H, Plastic

Item #: WBB2253805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant