Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NMC C135R OSHA Sign, Caution Do Not Enter, 7" X 10", Yellow/Black

Rollover image to zoom in

Click image to enlarge

See all 184 items in product family

NMC C135R OSHA Sign, Caution Do Not Enter, 7" X 10", Yellow/Black

Item #: WBB974738

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.76 Save up to 37%
Qty Price
1-2 $6.90 ea.
3-5 $6.00 ea.
6+ $5.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
NMC C135R OSHA Sign, Caution Do Not Enter, 7" X 10", Yellow/Black

OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES7
    • COLOR FINISHYellow/Black
    • BRANDNational Marker Company
    • CONSTRUCTIONRigid Plastic
    • DESCRIPTIONAdmittance & Security Sign
    • MANUFACTURERS PART NUMBERC135R
    • PACKAGE QUANTITY1
    • THICKNESS INCHES.04
    • THICKNESS MIL40
    • TYPEOSHA Sign
    • SIGN LEGENDDo Not Enter
    • MOUNTING4 Corner Holes
    • LEGEND HEADINGCaution

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!