Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NMC D1095 OSHA Sign - Danger Asbestos Cancer & Lung Disease Hazard, Paper, 18" x 14", 200/PK

Rollover image to zoom in

Click image to enlarge

See all 225 items in product family

NMC D1095 OSHA Sign - Danger Asbestos Cancer & Lung Disease Hazard, Paper, 18" x 14", 200/PK

Item #: WBB2229850

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.72 Save up to 22%
Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
NMC D1095 OSHA Sign - Danger Asbestos Cancer & Lung Disease Hazard, Paper, 18" x 14", 200/PK

OSHA Danger Signs should be used when an immediate hazard exists which pose a high probability of severe injury. Keep your visitors, employees, family and workers safe with our selection of danger signs that comply with OSHA 29 CFR 1910.145.

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES14
    • COLOR FINISHWhite/Black/Red
    • BRANDNational Marker Company
    • CONSTRUCTIONPaper
    • DESCRIPTIONDanger - Asbestos Cancer & Lung Disease Hazard
    • MANUFACTURERS PART NUMBERD1095
    • PACKAGE QUANTITY200
    • STYLERectangle
    • THICKNESS INCHES.04
    • TYPEDanger - Asbestos Hazard
    • WEIGHT LBS0.025
    • SIGN LEGENDDanger - Asbestos Hazard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!