Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NMC N18R OSHA Sign, Notice Safety Glasses Required Beyond This Point, 7" X 10", White/Blue/Black

Rollover image to zoom in

Click image to enlarge

See all 184 items in product family

NMC N18R OSHA Sign, Notice Safety Glasses Required Beyond This Point, 7" X 10", White/Blue/Black

Item #: WBB974907

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.76 Save up to 34%
Price: $ 5.80
Product Information
Customer Review
Product Q&A
Accessories
NMC N18R OSHA Sign, Notice Safety Glasses Required Beyond This Point, 7" X 10", White/Blue/Black

OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES7
    • COLOR FINISHWhite/Blue/Black
    • BRANDNational Marker Company
    • CONSTRUCTIONRigid Plastic
    • DESCRIPTIONPersonal Protection & Fall Hazard Sign
    • MANUFACTURERS PART NUMBERN18R
    • PACKAGE QUANTITY1
    • THICKNESS INCHES.04
    • THICKNESS MIL40
    • TYPEOSHA Sign
    • SIGN LEGENDSafety Glasses Required Beyond This Point
    • LEGEND HEADINGNotice
    • MOUNTING4 Corner Holes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed