Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Sign Not Included

60" Reflective Sign Post w/ Hi-Intensity Prismatic Sheeting, Yellow

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

60" Reflective Sign Post w/ Hi-Intensity Prismatic Sheeting, Yellow

Item #: WBB688338

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.00
Product Information
Customer Review
Product Q&A
Accessories
60" Reflective Sign Post w/ Hi-Intensity Prismatic Sheeting, Yellow

Sign post reflector plastic drilled 3"x60" yellow high intensity sheeting one side

Product Specifications

    • LENGTH INCHES3
    • DEPTH INCHES.6
    • HEIGHT INCHES60
    • COLORYellow
    • BRANDPexco
    • CONSTRUCTIONRPVC
    • DESCRIPTION60 Reflective Sign Post w/ Hi-Intensity Prismatic Sheeting, Yellow
    • DIAMETER INCHES3 x 60
    • MANUFACTURERS PART NUMBER8008364121
    • PACKAGE QUANTITY1
    • SHEETINGHigh Intensity

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed