Standard FlexPost® Sign Post, For Natural Ground Surface, 78"H

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Standard FlexPost® Sign Post, For Natural Ground Surface, 78"H

Item #: WBB680049

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 205.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Standard FlexPost® Sign Post, For Natural Ground Surface, 78H

This FlexPost® sign post system eliminates damage to parking lot surface and protects and minimizes damage to vehicles from unnecessary damage. Handles any steel regulatory signs. This post takes minutes to install with no special tools required and is impact resistant with 360° of flexibility. Takes minutes to install or replace with no special tools required, minimizes work hours for installation and maintenance. Post Diameter 1-5/8", Post wall thickness .055"/17 gauge, Sturdy 9"x9" 7 Gauge mounting plate with mounting hardware included, Carbon Steel Torsion spring with ½" bolts. This unit features a E-Coat corrosion resistant barrier with durable black powder coat finish. 6 foot tall steel 1-5/8 round galvanized silver post. Sign mounting brackets and hardware included, Handles any Steel Regulatory Signs, Replacement parts available. Mounting hardware included for concrete installations. Overall height stands 78 Tall.

This model is for Natural Ground Surface. Also Available in Asphalt Surface (model # B680048) and Concrete Surface (model # B680047).

Sign Mounting Brackets Included with USA Orders (Sold Separately in Canada)

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES78
    • COLOR FINISHBlack
    • BRANDFlexPost®
    • CONSTRUCTIONSteel
    • DESCRIPTIONFlexPost® Standard Sign Post
    • DIAMETER INCHES1-5/8
    • MANUFACTURERS PART NUMBER103NGM
    • MOUNT TYPENatural Ground
    • PACKAGE QUANTITY1
    • STYLEStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!