Take 15% off your entire order!

Offer applied at checkout

Accuform MPPA606VS Caution Sign, Eye Protection Must Be Worn..., 14"W x 10"H, Adhesive Vinyl

Accuform MPPA606VS Caution Sign, Eye Protection Must Be Worn..., 14"W x 10"H, Adhesive Vinyl

Item #: WBB2254197

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Accuform MFSD928VP Emergency Sign, Eye Wash Station Keep Area Clear (Graphic), 10"W x 7"H, Plastic

Accuform MFSD928VP Emergency Sign, Eye Wash Station Keep Area Clear (Graphic), 10"W x 7"H, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Signs With Safety Message Legend-Danger Flammable Material

Signs With Safety Message Legend-Danger Flammable Material

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 10"H X 14"W

Safety Signs - Notice Authorized Personnel Only - Rigid Plastic 10"H X 14"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Accuform MFSD987VP Eye Wash Station Sign, 10"W x 7"H, Plastic

Accuform MFSD987VP Eye Wash Station Sign, 10"W x 7"H, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Signs - Caution Watch Out Forklift Trucks - Rigid Plastic 10"H X 14"W

Safety Signs - Caution Watch Out Forklift Trucks - Rigid Plastic 10"H X 14"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Signs - Caution Wheels Must Be Chocked - Vinyl 10"H X 14"W

Safety Signs - Caution Wheels Must Be Chocked - Vinyl 10"H X 14"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fire Safety Sign - Fire Extinguisher - Vinyl

Fire Safety Sign - Fire Extinguisher - Vinyl

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Sign, Caution Eye Protection Must Be Worn In This Area, Adhesive Vinyl, 10" X 14"

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Printed matte surface has permanent acrylic adhesive back
  • Flexible vinyl can be applied to curved or uneven surfaces
  • Moisture resistant for a various light-duty indoor and sheltered outdoor marking needs
  • Square corners and scored back liner for quick peel-off and application

Product Specifications

  • WIDTH INCHES14
  • HEIGHT INCHES10
  • COLOR FINISHWhite
  • BRANDAccuform®
  • CONSTRUCTIONPlastic
  • DESCRIPTIONPersonal Protection & Fall Hazard Sign
  • MANUFACTURERS PART NUMBERMPPA606VS
  • PACKAGE QUANTITY1
  • THICKNESS MIL4
  • SIGN SHAPERectangle
  • LANGUAGEEnglish
  • GLOW IN THE DARKNo
  • OSHA/ANSIOSHA
  • RETROREFLECTIVE GRADENot Reflective
  • SIGN LEGENDEye Protection Must Be Worn...
  • LEGEND HEADINGCaution
  • MOUNTINGAdhesive Backed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Accuform MPPA605VS Caution Sign, Eye Protection Must Be Worn..., 10"W x 7"H, Adhesive Vinyl

Item #: B2253984

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$11.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Accuform MPPA606VS Caution Sign, Eye Protection Must Be Worn..., 14"W x 10"H, Adhesive Vinyl

Accuform MPPA606VS Caution Sign, Eye Protection Must Be Worn..., 14"W x 10"H, Adhesive Vinyl

Item #: WBB2254197

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant