Labels
Height
Color
Price
Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 1-2"W X 16'L, Black-White, M21-500-499
Package Quantity
1
Width
4-5/16 in
Material
Nylon
Color
White
Brady® B30 Series Indoor-Outdoor Industrial Vinyl Labels, 4"W X 100'L, White, B30C-4000-595-WT
Package Quantity
1
Width
3/8 in
Material
Vinyl
Color
White
Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 1-2"W X 21'L, Blk-White, M21-500-595-WT
Package Quantity
1
Width
2 in
Material
Vinyl
Color
White
Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-8"W X 21'L, Blk-Wht, M21-375-595-WT
Package Quantity
1
Width
2 in
Material
Vinyl
Color
White
Package Quantity
1