Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brady BMP71 Series Indoor-Outdoor Industrial Vinyl Labels, 2"W X 50'L, White, M71C-2000-595-WT

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Brady BMP71 Series Indoor-Outdoor Industrial Vinyl Labels, 2"W X 50'L, White, M71C-2000-595-WT

Item #: WBB2262213

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $115.29 Save up to 10%
Price: $ 103.76
Product Information
Customer Review
Product Q&A
Accessories
Brady BMP71 Series Indoor-Outdoor Industrial Vinyl Labels, 2"W X 50'L, White, M71C-2000-595-WT

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface. Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces, including outdoors. This B-595 vinyl material with permanent acrylic adhesive keeps labels adhered in harsh climates and is resistant to chemicals, oils and detergents. Permanent adhesive tape adheres to surfaces that are smooth, rough or powder coated, and to irregular surfaces or surfaces with low surface energy. Prints on white vinyl background with a clean gloss finish that is resistant to exposure to chemicals, grease, oil, and cleaning agents. Durable labeling tape with an average outdoor durability of 8-10 years in temperatures ranging from -40°F to 180°F.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES600
    • LENGTH FEET50
    • WIDTH INCHES0.75
    • COLORWhite
    • BRANDBrady®
    • DESCRIPTIONLabel
    • MANUFACTURERS PART NUMBERM71C-2000-595-WT
    • MODELBMP®71 Series
    • PACKAGE QUANTITY1
    • TYPEThermal Transfer
    • WEIGHT LBS.451
    • LABEL/TAPE WIDTH INCHES2
    • TEMPERATURE - RANGE-4 to 180°F (-40°C to 82°C)
    • NO.OF LABELS--
    • FOR USE WITHBMP®71 Label Printer
    • MATERIALSVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed