Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brady BMP71 Series Reflective Tape Labels, 2"W X 75'L, White, BM71C-2000-584-WT

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Brady BMP71 Series Reflective Tape Labels, 2"W X 75'L, White, BM71C-2000-584-WT

Item #: WBB2262319

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $249.19 Save up to 10%
Price: $ 224.27
Product Information
Customer Review
Product Q&A
Accessories
Brady BMP71 Series Reflective Tape Labels, 2"W X 75'L, White, BM71C-2000-584-WT

Highly reflective B-584 material shines brightly when struck by light which is ideal for applications where high visibility is critical. Perfect for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves. Retroreflective sheeting and pressure sensitive acrylic adhesive meet Federal Spec L-S-300 for Reflectivity. Retroreflective sheeting and pressure sensitive acrylic adhesive meet Federal Spec L-S-300 for Reflectivity. Service temperature of -40°F to 158°F (-40°C to 70°C)

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES900
    • LENGTH FEET75
    • WIDTH INCHES1
    • COLORWhite
    • BRANDBrady®
    • DESCRIPTIONLabel
    • MANUFACTURERS PART NUMBERBM71C-2000-584-WT
    • MODELBMP®71 Series
    • PACKAGE QUANTITY1
    • TYPEThermal Transfer
    • WEIGHT LBS1.82
    • LABEL/TAPE WIDTH INCHES2
    • TEMPERATURE - RANGEService temperature of -40°F to 158°F (-40°C to 70°C)
    • NO.OF LABELS--
    • FOR USE WITHBMP®71 Label Printer
    • MATERIALSPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed