Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brady BMP71 TLS 2200 PermaSleeve Wire Marking Sleeves, 3-8"Dia X 1"W, White, PSPT-375-1-WT

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Brady BMP71 TLS 2200 PermaSleeve Wire Marking Sleeves, 3-8"Dia X 1"W, White, PSPT-375-1-WT

Item #: WBB2262274

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $112.19 Save up to 10%
Price: $ 100.97
Product Information
Customer Review
Product Q&A
Accessories
Brady BMP71 TLS 2200 PermaSleeve Wire Marking Sleeve, 3-8"Dia X 1"W, White, PSPT-375-1-WT

The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification. Heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. 3:1 heat-shrinking wire sleeve is ideal for labeling in harsh environments and is resistant to chemicals, grease, oil and cleaning agents. Polyolefin wire marking sleeves have a smudge-proof finish and print in black text on a white background. PermaSleeve labels provide wire identification that combines speed, ease of use and permanence for long-lasting, high quality identification. Cold resistant and flame-retardant with an operating temperature of -67° F to 275° F (-55° C to 135° C). PermaSleeve wire labels are ideal for electrical contractors, maintenance crews and industrial professionals.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES1-29/32
    • HEIGHT INCHES41/65
    • COLORWhite
    • BRANDBrady®
    • DESCRIPTIONHeat Shrink Wire Marking Labels
    • MANUFACTURERS PART NUMBERPSPT-375-1-WT
    • MODELBMP®61, BMP®, 71 TLS 2200®
    • PACKAGE QUANTITY1
    • TYPEThermal Transfer
    • WEIGHT LBS0.32
    • LABEL/TAPE WIDTH INCHES3/8
    • NO.OF LABELS100
    • FOR USE WITHBMP®, 61 Labeling System;BMP®71, TLS 2200®, TLS-PC LINK™
    • MATERIALSPolyolefin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!