Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brady BMP71 TLS 2200 Self-Laminating Wire & Cable Labels, 1-2"W X 1"H, Clear-White, PTL-17-427

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Brady BMP71 TLS 2200 Self-Laminating Wire & Cable Labels, 1-2"W X 1"H, Clear-White, PTL-17-427

Item #: WBB2262250

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $46.89 Save up to 10%
Price: $ 42.20
Product Information
Customer Review
Product Q&A
Accessories
Brady BMP71 TLS 2200 Self-Laminating Wire & Cable Labels, 1-2"W X 1"H, Clear-White, PTL-17-427

BMP®71 TLS 2200® Series Self-Laminating Vinyl Labels, Clear-White 1"H x 0.5"W,PTL-17-427Provided in a self-laminated format with a white printable zone and translucent over laminating area to protect text

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES1/2
    • HEIGHT INCHES1
    • COLORClear-White
    • BRANDBrady®
    • DESCRIPTIONSelf Laminating Wire Marker Labels
    • MANUFACTURERS PART NUMBERPTL-17-427
    • MODELBMP®61, BMP®, 71 TLS 2200®
    • PACKAGE QUANTITY1
    • TYPEThermal Transfer
    • WEIGHT LBS0.15
    • NO.OF LABELS500
    • TEMPERATURE - RANGEService temperature of -40°F to 158°F (-40°C to 70°C)
    • FOR USE WITHBMP®, 61 Labeling System;BMP®71, TLS 2200®, TLS-PC LINK™
    • LABEL/TAPE WIDTH INCHES1/2
    • PRINT WIDTH1-2"
    • MATERIALSVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed