Take 15% off your entire order!

Offer applied at checkout

Octagon Sign Base 60 Lbs, w/ 5' - 1.5" PVC Post & Brackets

Show With Casters (Not Included)

Octagon Sign Base 60 Lbs, w/ 5' - 1.5" PVC Post & Brackets

Item #: WBB700049

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $159.95

Save $8.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Octagon Sign Base 60 Lbs, w/ 5' - 1.5" PVC Post & Brackets

Portable Sign Units are ideal for parking lots, crosswalks, guard booths, schools, malls, industrial and construction sites, or anywhere portable or temporary signs are needed. Bases are made from 100% recycled rubber and will not chip, crack or corrode. Each unit is stable enough to withstand high winds and bad weather, as well as heavy traffic areas. For excessive high wind areas we also make a 30 pound extender to add to any of our octagon bases creating additional stability. Lighter weight models are ideal for indoor or light temporary use. The portable base makes parking lot maintenance and snow removal tasks easy. The sign base unit may be used in both indoor and outdoor settings. Bases clean up like new with whitewall tire cleaner (no wiping). The use of just one economical unit will provide enhanced vehicle and pedestrian safety and provide you with reduced liability/damage.

Product Specifications

  • LENGTH INCHES18.00
  • WIDTH INCHES18.00
  • HEIGHT INCHES6.00
  • COLORBlack
  • BRANDTire Conversion Technologies
  • CONSTRUCTIONMolded Rubber
  • DESCRIPTION"Octagon Sign Base 60 Lbs, w/ 5' - 1.5"" PVC Post & Brackets"
  • MANUFACTURERS PART NUMBERSB-60-5
  • PACKAGE QUANTITY1
  • STYLESign Post With Base
  • TYPEIndoor/Outdoor
  • WEIGHT LBS60
  • SHAPEOctagon
  • POST HEIGHT FEET5
  • POST TYPEPVC
  • WHEELSNo
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 23, 2015

    Rubber Octagon sign base
    Your review:
    Used these for parking signs, they are used tire construction, heavy, durable and recycled.
Product Q & A

There are no questions for this product.

Popular item in this category

Octagon Sign Base 60 Lbs, w/ Wheels & 5' - 1.5" PVC Post w/ Brackets

Item #: B700054

Not Yet Rated

Usually ships in 5 to 8 days

$185.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Octagon Sign Base 60 Lbs, w/ 5' - 1.5" PVC Post & Brackets

Octagon Sign Base 60 Lbs, w/ 5' - 1.5" PVC Post & Brackets

Item #: WBB700049

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant