Take 15% off your entire order!

Offer applied at checkout

Rigid FlexPost Black Post, 8'H, Ground, RGD-G-8BP

Rigid FlexPost Black Post, 8'H, Ground, RGD-G-8BP

Item #: WBB2265137

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$299.98 up to 13% OFF

Price: $261.95

Save $13.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rigid FlexPost Black Post, 8'H, Ground, RGD-G-8BP

When hit the rigid adapter will bend at the laser cuts and stay bent until pulled upright, Allows you to see where impact occurs, Post Diameter 1-5/8", Post wall thickness .055"/.17 gauge, Sturdy 9"x9" 7 Gauge mounting plate with mounting hardware included, Rigid Adapter will take 3 to 4 impacts before the replaceable adapter steel weakens, Handles any steel regulatory signs, deters vehicle impact by offering a rigid signpost appearance, Takes minutes to install with no special tools required, Sign mounting brackets included, Available in Black or Galvanized post, Replacement parts available.

Product Specifications

  • HEIGHT INCHES96
  • COLORWhite
  • COLOR FINISHPowder Coated Black
  • BRANDFlexPost®
  • CONSTRUCTION"Black Powder Coated Steel Base, Rigid Steel Adapter"
  • DESCRIPTIONRigid FlexPost Sign Post
  • DIAMETER INCHES1-5/8
  • MANUFACTURERS PART NUMBERRGD-G-8BP
  • MOUNT TYPEAdhesive
  • STYLESign Post With Base
  • LIMITED WARRANTYLimited Lifetime Warranty Covering Manufacturer's Defects
  • WEIGHT LBS21
  • POST HEIGHT FEET8
  • PIPE THICKNESS.055"
  • ASSEMBLED HEIGHT INCHES102
  • WHEELSNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rigid FlexPost Galvanized Sign Post, 8'H, Ground, RGD-G-8

Item #: B2265142

Not Yet Rated

Usually ships in 2 to 5 days

$226.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rigid FlexPost Black Post, 8'H, Ground, RGD-G-8BP

Rigid FlexPost Black Post, 8'H, Ground, RGD-G-8BP

Item #: WBB2265137

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant