Take 15% off your entire order!

Offer applied at checkout

FlexPost Sign Post, 55"H, RE-SM-55P

FlexPost Sign Post, 55"H, RE-SM-55P

Item #: WBB2265115

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$109.99 up to 1% OFF

Price: $108.95

Save $5.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FlexPost Sign Post, 55"H, RE-SM-55P

Rugged 55" IMPACT & UV RESISTANT PVC sign post/channelizer post with an internal zinc-coated spring. Withstands impacts at speeds of up to 60mph while maintaing 360 degrees of flexibility. Fits a variety of turn-and-lock base options. Is 1-7/8" diameter and is 1/8" thick. Base Sold Separately.

For Use With:
  • A-SM-BP
  • A-SM-GS
  • A-SM-PB18


Product Specifications

  • HEIGHT INCHES55
  • COLORWhite
  • COLOR FINISHSatin White
  • BRANDFlexPost®
  • CONSTRUCTIONPVC
  • DESCRIPTIONFlexPost Sign Post
  • DIAMETER INCHES1-7/8
  • MANUFACTURERS PART NUMBERRE-SM-55P
  • MOUNT TYPETurn-And-Lock Base
  • STYLEFlexible Sign Post
  • LIMITED WARRANTYLimited Lifetime Warranty Covering Manufacturer's Defects
  • WEIGHT LBS4
  • POST HEIGHT FEET4-1/2
  • WHEELSNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FlexPost Sign Post, 42"H, RE-SM-42P

Item #: B2265180

Not Yet Rated

Usually ships in 2 to 5 days

$108.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FlexPost Sign Post, 55"H, RE-SM-55P

FlexPost Sign Post, 55"H, RE-SM-55P

Item #: WBB2265115

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant