Take 15% off your entire order!

Offer applied at checkout

FlexPost Standard Unit, 8'H Galvanized Post, Ground, STD-G-8

FlexPost Standard Unit, 8'H Galvanized Post, Ground, STD-G-8

Item #: WBB2265069

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$272.98 up to 11% OFF

Price: $241.95

Save $12.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FlexPost Standard Unit, 8'H Galvanized Post, Ground, STD-G-8

Eliminates damage to parking lot surfaces, Minimizes damage to vehicles, Impact resistant with 360 degree flexibility, Takes minutes to install or replace with no special tools required, Minimizes work hours for installation and maintenance. Post Diameter 1-5/8", Post wall thickness .055"/17 gauge, Sturdy 9"x9" 7 Gauge mounting plate with mounting hardware included, Carbon Steel Torsion spring with ½" bolts. Sign mounting brackets and hardware included, Handles any Steel Regulatory Signs, Replacement parts available.

Product Specifications

  • HEIGHT INCHES96
  • COLORWhite
  • COLOR FINISHSilver Galvanized
  • BRANDFlexPost®
  • CONSTRUCTION"Black Powder Coated Steel Base, Carbon Steel Spring, With Galvanized Post"
  • DESCRIPTIONStandard FlexPost Sign Post
  • DIAMETER INCHES1-5/8
  • MANUFACTURERS PART NUMBERSTD-G-8
  • MOUNT TYPEGround
  • STYLESign Post With Base
  • LIMITED WARRANTYLimited Lifetime Warranty Covering Manufacturer's Defects
  • WEIGHT LBS27
  • POST HEIGHT FEET8
  • PIPE THICKNESS.055"
  • ASSEMBLED HEIGHT INCHES102
  • WHEELSNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FlexPost Standard Unit, 8'H Black Post, Ground, STD-G-8BP

Item #: B2265065

Not Yet Rated

Usually ships in 2 to 5 days

$261.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FlexPost Standard Unit, 8'H Galvanized Post, Ground, STD-G-8

FlexPost Standard Unit, 8'H Galvanized Post, Ground, STD-G-8

Item #: WBB2265069

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant