Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acid Eater® Neutralizer & Degreaser Aerosol 20 oz. - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Acid Eater® Neutralizer & Degreaser Aerosol 20 oz. - Pkg Qty 12

Item #: WBB1110158

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $83.88 Save up to 11%
$6.20 each

Sold in packages of 12

Price: $74.40
Product Information
Customer Review
Product Q&A
Accessories
Acid Eater® Neutralizer & Degreaser Aerosol 20 oz.

Dissolves corrosion, dirt and grime from all types of batteries. Neutralizes power-robbing acid corrosion. Changes color on contact with acid to detect corrosion and/or leaking batteries. Cleans battery posts, terminals, cables, casing, boxes, trays, fasteners and hold downs. Easy to apply and safe to use on metal, plastic, rubber and painted surfaces. Biodegradable, non-corrosive, environmentally safe and contains no propellant.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES2-1/8
    • WIDTH INCHES2-1/8
    • HEIGHT INCHES9-1/2
    • PACKAGE QUANTITY12
    • COLORClear
    • DESCRIPTIONAcid Eater Neutralizer & Degreaser
    • TYPEBottle
    • MANUFACTURER PART NUMBER1002-020
    • BRANDClift Industries
    • SIZE20 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!