Take 15% off your entire order!

Offer applied at checkout

Ammonia Eater, 55-Gallons, Clift Industries 4401-055

Image displays full kit

Ammonia Eater, 55-Gallons, Clift Industries 4401-055

Item #: WBB794437

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $938.00

$156.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $938.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Ammonia Eater, 55-Gallons, Clift Industries 4401-055

Neutralizes Ammonia, Anhydrous Ammonia and Ammonium Hydroxide into safe organic salts. Reduces disposal costs and safety issues. pH indicators eliminate need for strips or meters. Liquid formula generates less gas and heat than powder formulas. Easy to use by spraying on vertical surfaces or pouring in hard-to-reach areas. Contains everything needed to safely and easily neutralize and remove hazardous spills.

Product Specifications

  • LENGTH INCHES24
  • WIDTH INCHES24
  • HEIGHT INCHES36
  • COLOR FINISHBlue
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER4401-055
  • PACKAGE QUANTITY1
  • WEIGHT LBS540
  • DIAMETER INCHES24
  • SHELF LIFE26 Years
  • PH4
  • DESCRIPTIONAmmonia Eater
  • TYPERound Drum
  • STORAGERoom Temperature
  • BRANDClift Industries
  • SIZE55 Gallons
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Spill Wizards Ultimate Acid Eater Absorber & Neutralizer, 55 Gallon, 2003-055

Item #: B2218762

Not Yet Rated

Usually ships in 5 to 8 days

$738.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ammonia Eater, 55-Gallons, Clift Industries 4401-055

Ammonia Eater, 55-Gallons, Clift Industries 4401-055

Item #: WBB794437

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant