Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ENPAC® 4345-BX2 Drain Dam 15" X 4" X 4"

Rollover image to zoom in

Click image to enlarge

ENPAC® 4345-BX2 Drain Dam 15" X 4" X 4"

Item #: WBB665061

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.00 Save up to 3%
Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Drain Dam 15" x 4" x 4"

Drain Dams Redirect water into catch basin while absorbing some hydrocarbons. 15" x 4" x 4".

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES4
    • HEIGHT INCHES4
    • PACKAGE QTY1
    • DESCRIPTIONDrain Dam 15" X 4" X 4"
    • WEIGHT LBS6
    • MANUFACTURER PART NUMBER4345-BX2
    • REMOVAL CAPABILITIESTrash, Sediment, Oils, Debris & Hydrocarbons
    • REGULATIONS/COMPLIANCESEPA, SPCC & NPDES
    • TYPEStormwater
    • MATERIALNon-Woven Geotextile
    • BRANDENPAC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!