Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drain Covers, Plugs, & Seals

Available in a variety of shapes and sizes to accommodate various drainage grates, Drain Covers, Plugs, & Seals help prevent chemicals and hazardous materials from entering the drainage system, damaging the plumbing and causing environmental damage. They are crafted from durable materials, including polyurethane, vinyl, and novathane, to provide a reliable seal & strength. Dedicated holders with a wall-mount design are available to enable quick access to seals when spills occur.
Filters
Square Drain Covers

Square Drain Covers

CompareImageWidthLengthHeightDiameterMaterialWeightColorBrandModel #Price
UltraTech 2130 Ultra-Drain Sea®l, Square, 36" x 36" x 3/8", Orange
36 in
36 in
3/8 in
-
Polyurethane
20 lbs
Orange
UltraTech
WBB477680$325.95
Brady® Spill Magnet Drain Cover, 24"W X 24" L, Yellow/Black, 3111LS
24 in
24 in
-
-
Vinyl
-
Yellow
Brady
Ships Same Day
WBB2262161
$74.95
UltraTech 2160 Ultra-Drain Seal Plus®, Square, 36" x 36", Orange/Yellow
36 in
36 in
-
-
PVC / Polyurethane
23 lbs
Yellow/Orange
UltraTech
WBB477691$455.95
ENPAC® Spill Protector Drain Cover, 18" x 18" x 1/4", Red, 4318-SP
18 in
18 in
1/4 in
-
Novathane
-
Red
ENPAC
WBB1317330$179.95
UltraTech 2126 Ultra-Drain Seal®, Square, 18" x 18" x 3/8", Orange
18 in
18 in
3/8 in
-
Polyurethane
5 lbs
Orange
UltraTech
WBB477678$125.95
UltraTech 2166 Ultra-Drain Seal Plus®, Square, 18" x 18", Orange/Yellow
18 in
18 in
-
-
PVC / Polyurethane
7 lbs
Yellow/Orange
UltraTech
WBB477697$189.95
UltraTech 2161 Ultra-Drain Seal Plus®, Square, 42" x 42", Orange/Yellow
42 in
42 in
-
-
PVC / Polyurethane
27 lbs
Yellow/Orange
UltraTech
WBB477692$749.00
UltraTech 2132 Ultra-Drain Seal®, Square, 48" x 48" x 3/8", Orange
48 in
48 in
3/8 in
-
Polyurethane
36 lbs
Orange
UltraTech
WBB477682$495.95
UltraTech 2167 Ultra-Drain Seal Plus®, Square, 24" x 24", Orange/Yellow
24 in
24 in
-
-
PVC / Polyurethane
15 lbs
Yellow/Orange
UltraTech
WBB477698$239.95
UltraTech 2205 Ultra-Drain Seal®, Clear, Square, 54" x 54"
54 in
54 in
-
-
Polyurethane
41 lbs
Clear
UltraTech
WB986348$775.00
Showing 1-10 of 19 results
Rectangular Drain Covers

Rectangular Drain Covers

Wall Mount Seal Holders

Wall Mount Seal Holders

Round Drain Covers

Round Drain Covers

Showing 1-10 of 12 results
Drain Plugs

Drain Plugs

Showing 1-10 of 12 results