ENPAC® 4341-BG Storm Sentinel™ Catch Basin Insert Rectangular -L

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

ENPAC® 4341-BG Storm Sentinel™ Catch Basin Insert Rectangular -L

Item #: WBB665058

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.00 Save up to 29%
Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
Storm Sentinel™ Catch Basin Insert Rectangular -L

The Storm Sentinel™ Drain Protection Inserts help companies comply with Stormwater Pollution Prevention Plans and Stormwater Best Management Practices by protecting your storm drains and catch basins. It is the sure way to catch trash, debris and sediment headed into storm drains and sewers. ENPAC's enhanced design has increased the surface area for greater sediment retention while decreasing the depth of the unit in the catch basin. Large Rectangle inserts fit catch basin's from 16"x20" to 28"x36" (41cm x 51cm to 71cm x 97cm). Up to 500 GPM overflow rate helps avoid ponding. Requires no special tools to install. Helps comply with NPDES, 40 CFR 122.26 when used as Best Management Practice in Storm Water Pollution Prevention Plans. TO INSTALL: Remove grate and adjust wire frame to fit in recess. Place insert into recess and frame into corners. Replace metal grate. TO REMOVE: Lift the grate, grab the handle and pull out the insert. No part of the insert extends above the surface .

Product Specifications

    • LENGTH INCHES16-20
    • WIDTH INCHES28-36
    • STYLEL Rectangular
    • PACKAGE QTY1
    • SIZE20" x 36"
    • BRANDENPAC
    • DESCRIPTIONStorm Sentinel™ Catch Basin Insert Rectangular -L
    • WEIGHT LBS2
    • MANUFACTURER PART NUMBER4341-BG
    • REMOVAL CAPABILITIESTrash, Sediment & Debris
    • REGULATIONS/COMPLIANCESEPA, SPCC & NPDES
    • TYPETrash, Sediment, & Debris
    • MATERIALNon-Woven Geotextile

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!