Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra-Drain Guard ®  Curb-Insert Style  Oil & Sediment Model For Curb Inlets 24" - 42"

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Ultra-Drain Guard ® Curb-Insert Style Oil & Sediment Model For Curb Inlets 24" - 42"

Item #: WBB666757

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.00 Save up to 9%
Price: $ 80.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ultra-Drain Guard®, Curb-Insert Style, Oil & Sediment Model For Curb Inlets 24" - 42"

Features

  • For use with combination catch basins with a street grate and curb opening
  • Heavy-duty tension rod secures Drain Guard inside curb inlet-stopping sediment and other contaminants from entering curb portion of storm drain
  • Fits grate sizes up to 40" X 40" and curb inlets up to 60" wide
  • Absorbs up to 0.87 gallons of oil and up to 40 lbs of sediment.
  • Complies with NPDES, 40 CFR 122.26 (1999), and TMDL requirements

Product Specifications

    • CAPACITY/ABSORPTION GALLONS0.87 of Oil, Up To 40 lbs Sediment
    • CONSTRUCTIONNon-Woven, Polypropylene Geotextile
    • MANUFACTURERS PART NUMBER9230
    • CERTIFICATIONSNPDES, 40 CFR 122.26 (1999)
    • DESCRIPTIONUltra-Drain Guard®, Curb-Insert Style, Oil & Sediment For Curb Inlets
    • TYPEUltra Tech® Drain Guards
    • BRANDUltraTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!