Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra-Drain Guard ®  Curb-Insert Style  Oil & Sediment Model For Curb Inlets 42" - 60"

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Ultra-Drain Guard ® Curb-Insert Style Oil & Sediment Model For Curb Inlets 42" - 60"

Item #: WBB666758

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $101.00 Save up to 5%
Price: $ 95.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ultra-Drain Guard®, Curb-Insert Style, Oil & Sediment Model For Curb Inlets 42" - 60"

Features

  • Stop Oil, Sediment And Other Debris From Entering Curb Inlets And Catch Basins
  • For use with combination catch basins with a street grate and curb opening
  • Heavy-duty tension rod secures Drain Guard inside curb inlet
  • Fits grate sizes up to 40" X 40" and curb inlets up to 60" wide
  • Helps comply with NPDES, 40 CFR 122.26 (1999), and TMDL requirements
  • Absorbs up to 0.87 gallons of oil and up to 40 lbs of sediment
  • For curb inlets from 24"- 42"

Product Specifications

    • CAPACITY/ABSORPTION GALLONS0.87 of Oil, Up to 40 lbs Sediment
    • CONSTRUCTIONNon-Woven, Polypropylene Geotextile
    • MANUFACTURERS PART NUMBER9231
    • CERTIFICATIONSNPDES, 40 CFR 122.26 (1999)
    • DESCRIPTIONUltra-Drain Guard®, Curb-Insert Style, Oil & Sediment For Curb Inlets
    • TYPEUltra Tech® Drain Guards
    • BRANDUltraTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!