Ultra-Drain Guard ®  Curb-Insert Style  Oil & Sediment Plus Model For Curb Inlets 42" - 60"

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Ultra-Drain Guard ® Curb-Insert Style Oil & Sediment Plus Model For Curb Inlets 42" - 60"

Item #: WBB666760

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 103.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ultra-Drain Guard®, Curb-Insert Style, Oil & Sediment Plus Model For Curb Inlets 42" - 60"

Features

  • Stop Oil, Sediment And Other Debris From Entering Curb Inlets And Catch Basins
  • For use with combination catch basins with a street grate and curb opening
  • Heavy-duty tension rod secures Drain Guard inside curb inlet
  • Fits grate sizes up to 40" X 40" and curb inlets up to 60" wide
  • Helps comply with NPDES, 40 CFR 122.26 (1999) and TMDL requirements
  • up to 1.38 gallons of oil and up to 40 lbs of sediment.
  • Oil & Sediment Plus For curb inlets from 24"-42"
  • Weight: 4 Lbs.

Product Specifications

    • CAPACITY/ABSORPTION GALLONS1.38 of Oil, Up to 40 lbs. Sediment
    • MANUFACTURERS PART NUMBER9240
    • CERTIFICATIONS--
    • DESCRIPTIONUltra-Drain Guard®, Curb-Insert Style, Oil & Sediment Plus Model For Curb In
    • FOR USE WITHUltra-Drain Guards®
    • TYPEUltra Tech® Drain Guard Plus
    • BRANDUltraTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!