Ultra-Drain Guard ®  Heavy Metal Model

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Ultra-Drain Guard ® Heavy Metal Model

Item #: WBB666773

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $288.00 Save up to 2%
Price: $ 280.95
Product Information
Customer Review
Product Q&A
Accessories
Ultra-Drain Guard®, Hmrm 1.0 Model

Remove Heavy Metal Runoff Water At The Storm Drain. Specialized catch basin insert has "quilted" sections sewn into the body of the unit where storm water flows through. A custom blend of heavy metal removal media is contained in each section (pouch).

Features

  • Six pounds of heavy metal removal media is contained in the lower portion of the Drain Guard
  • A non-permeable, PVC skirt at the top of the unit funnels all water to the lower portion of the Ultra-Drain Guard where it is forced to move through the media before it can move on into the storm drain
  • This BMP removes hydrocarbons, heavy metals, sediments, and other organics from storm water and industrial- trial runoff.
  • Helps comply with NPDES, 40 CFR 122.26 (1999) when used as best management practice in storm water pollution prevention plans.
  • Dimensions: 48 X 36 X 18
  • Flow Rate: 275 GPM
  • Sediment Capacity: 30 Lbs
  • Oil Capacity: 0.23 Gallons
  • Weight: 6.5 Lbs.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES36
    • HEIGHT INCHES18
    • CAPACITY/ABSORPTION GALLONS0.23 Gal Oil, 30 Lbs. Sediment
    • COLOR FINISHBlack
    • CONSTRUCTIONNon-Woven, Polypropylene Geotextile
    • MANUFACTURERS PART NUMBER9397
    • PACKAGE QUANTITY1
    • STYLEHeavy Metal
    • CERTIFICATIONSNPDES, 40 CFR 122.26 (1999)
    • BRANDUltraTech
    • DESCRIPTIONUltra-Drain Guard®, Hmrm 1.0 Model
    • WEIGHT LBS6.5
    • TYPEUltra Tech® Drain Guards

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!