Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra-Drain Guard ®  Reusable Model Curb Style  24" X 48"

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Ultra-Drain Guard ® Reusable Model Curb Style 24" X 48"

Item #: WBB666752

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 93.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ultra-Drain Guard®, Reusable Model Curb Style, 24" X 48"

Features

  • Capture Dirt And Sediment At Construction Sites And Other "High Erosion" Areas.
  • Rugged polypropylene construction can be easily rinsed and reused
  • Deep accumulation pocket (36") can hold up to 500 lbs. of soil, sand, sediment and dirt
  • Designed for easy removal with backhoe, forklift, or other equipment
  • Custom sizes available
  • Helps comply with NPDES, 40 CFR 122.26 (1999) and TMDL requirements
  • Dimensions: 24" X 48"
  • Weight: 3 Lbs.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES48
    • COLOR FINISHYellow
    • CONSTRUCTIONWoven Polypropylene Geotextile
    • MANUFACTURERS PART NUMBER9331
    • PACKAGE QUANTITY1
    • STYLEReusable Curb-Style
    • CERTIFICATIONSNPDES, 40 CFR 122.26 (1999) & TMDL
    • DESCRIPTIONUltra-Drain Guard®, Reusable Model Curb Style, 24" X 48"
    • WEIGHT LBS3
    • TYPEUltra-Gutter Guard®
    • BRANDUltraTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!