Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra-Gravel Bag ®  Individual  Green  11" X 48"  250 Bags/Box

Rollover image to zoom in

Click image to enlarge

Ultra-Gravel Bag ® Individual Green 11" X 48" 250 Bags/Box

Item #: WBB666747

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 543.00
Product Information
Customer Review
Product Q&A
Accessories
Ultra-Gravel Bag®, Individual, Green, 11" X 48", 250 Bags/Box

Heavy-Duty Bags Provide Quick And Easy Sediment And Erosion Control. Gravel bags are a basic BMP (Best Management Practice) used to meet regulatory requirements for storm water and erosion control.

Features

  • The sizes are industry standard and allow the user to fill them up with as much or as little gravel (not included) as the application requires
  • Different sizes lend themselves to different applications
  • From drain protection to erosion control at construction sites
  • Made of very high quality polymer material that is woven into shape
  • High UV rating allows multi-year life in sun and elements
  • Dimensions: 11" X 48"
  • Quantity: 250 Bags/Box

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES11
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER9782
    • PACKAGE QUANTITY250
    • CERTIFICATIONSBMP (Best Management Practice)
    • DESCRIPTIONUltra-Gravel Bag®, Individual, green, 11" X 48", 250 bags / box
    • TYPEUltra Tech® Gravel Bags
    • BRANDUltraTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed