Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra-Inlet Guard ®  Curb-Style  24" X 24"

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Ultra-Inlet Guard ® Curb-Style 24" X 24"

Item #: WBB666744

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.00 Save up to 5%
Price: $ 55.95
Product Information
Customer Review
Product Q&A
Accessories
Ultra-Inlet Guard®, Curb-Style, 24" X 24"

Features

  • Protect Drains And Inlets Without Lifting Any Grates
  • Keeps dirt, sand, sediment, trash and debris out of drains
  • Quick and easy installation using built-in magnets
  • Available in several sizes for street drains, combination drains and trench drains
  • Custom sizes also available
  • Heavy-duty material (non-woven, polypropylene geotextile) allows up to 192 gal/ft2/min. through drains.
  • Low profile design can be driven over and is unobtrusive to traffic and personnel
  • Ultra-Inlet Guard Plus®, also available
  • Includes built-in overflow port to help prevent flooding and ponding during heavy rainfall
  • Geotextile material helps remove oil and other hydrocarbons from storm water flow
  • Helps comply with NPDES, 40 CFR 122.26 (1999) and TMDL requirements
  • Dimensions: 24" X 24"

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES24
    • COLOR FINISHBlack
    • CONSTRUCTIONGeotextile
    • MANUFACTURERS PART NUMBER9173
    • PACKAGE QUANTITY1
    • STYLECurb-Style
    • CERTIFICATIONS40 CFR 122.26
    • DESCRIPTIONUltra-Inlet Guard®, Curb-Style, 24" X 24"
    • WEIGHT LBS3
    • TYPEUltra-Inlet Guard Plus®
    • BRANDUltraTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!