Take 15% off your entire order!

Offer applied at checkout

6' x 6' Global Approved Mat, SSM66-1

6' x 6' Global Approved Mat, SSM66-1

Item #: WBB2046906

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.00

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6' x 6' Global Approved Mat, SSM66-1

Savers Mats soak up field water in minutes & prevent game delays. 6'x6' Mat.

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES72
  • HEIGHT INCHES1/4
  • LENGTH FEET6
  • COLOR FINISHBlack
  • CONSTRUCTIONDurable Needle Punch Fabric
  • MANUFACTURERS PART NUMBERSSM66-1
  • PACKAGE QUANTITY1
  • WEIGHT LBS6
  • SHELF LIFE5+ Years
  • DESCRIPTION6' x 6' Sport Savers Mat
  • BRANDApproved Vendor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Oil-Dri® Universal Socks, 6' x 3", 20 Gallon Capacity, 18/Pack

Item #: B1605176

Not Yet Rated

Free Shipping

Usually ships in 7 to 10 days

$80.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6' x 6' Global Approved Mat, SSM66-1

6' x 6' Global Approved Mat, SSM66-1

Item #: WBB2046906

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant