Take 15% off your entire order!

Offer applied at checkout

+

Chemtex BP12G Sorbent Pads, Universal, 15" x 19", Double Weight, Bonded Meltblown, 100/Pack

SHOWN ASSORTED

Chemtex BP12G Sorbent Pads, Universal, 15" x 19", Double Weight, Bonded Meltblown, 100/Pack

Item #: WBB522261

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$78.00 up to 21% OFF

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chemtex BP12G Sorbent Pads, Universal, 15" x 19", Double Weight, Bonded Meltblown, 100/Pack

Our bonded-SM sorbents are constructed with 2 plies of polypropylene; spunbond/meltblown. These pads and rolls are universal so they are used to absorb oil, water and water-based chemicals. Bonded-SM pads and rolls share the same features as our dimpled meltblown pads and rolls, plus an extra layer of spunbond polypropylene that is bonded to the top to make the pads and rolls low-linting on one side and highly absorbent on the opposite side. Bonded pads provide extra strength when needed, are economical, and are great for in-plant universal containment applications.

Product Specifications

  • LENGTH INCHES19
  • WIDTH INCHES15
  • LENGTH FEET--
  • CAPACITY/ABSORPTION GALLONS30
  • COLOR FINISHGray
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBERBP12G
  • PACKAGE QUANTITY100
  • FLUIDS ABSORBEDUniversal
  • ABSORBENCY WEIGHTHeavy
  • # PLY2
  • PERFORATIONSEvery 7-1/2"
  • DESCRIPTIONChemtex Double Weight Pad
  • TYPEPads
  • BRANDChemtex
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Chemtex Universal Drip Pans, 10" x 10", 16/Case With Replacement Pillows

Item #: B522339

Not Yet Rated

Usually ships in 3 to 6 days

$79.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemtex BP12G Sorbent Pads, Universal, 15" x 19", Double Weight, Bonded Meltblown, 100/Pack

Chemtex BP12G Sorbent Pads, Universal, 15" x 19", Double Weight, Bonded Meltblown, 100/Pack

Item #: WBB522261

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Chemtex BP12G Sorbent Pads, Universal, 15" x 19", Double Weight, Bonded Meltblown, 100/Pack
    Chemtex BP12G Sorbent Pads, Universal, 15" x 19", Double Weight, Bonded Meltblown, 100/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant