Take 15% off your entire order!

Offer applied at checkout

Chemtex S20G Absorbent Socks, Universal, 3" x 20', 6/Pack

Chemtex S20G Absorbent Socks, Universal, 3" x 20', 6/Pack

Item #: WBB522224

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$82.66 up to 3% OFF

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chemtex S20G Absorbent Socks, Universal, 3" x 20', 6/Pack

Poly-filled socks are highly absorbent and pliable. Universal socks wrap around the bases of leaky machinery and contain any non-aggressive runaway fluids. Our most versatile sock, specially treated to absorb oils, coolants, solvents and water-based fluids. These socks also can be used for some chemicals as well, but to be extra safe when picking up caustic chemicals, we recommend using our hazmat socks, which are color-coded yellow for safety.

Product Specifications

  • LENGTH FEET20
  • CAPACITY/ABSORPTION GALLONS30
  • COLOR FINISHGray
  • MANUFACTURERS PART NUMBERS20G
  • PACKAGE QUANTITY6
  • DIAMETER INCHES3
  • DESCRIPTIONSocks
  • TYPEUniversal
  • BRANDChemtex
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Chemtex S20B Absorbent Socks, Oil Only, 3" x 20', 6/Pack

Item #: B522222

Not Yet Rated

Usually ships in 3 to 6 days

$81.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemtex S20G Absorbent Socks, Universal, 3" x 20', 6/Pack

Chemtex S20G Absorbent Socks, Universal, 3" x 20', 6/Pack

Item #: WBB522224

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant