Take 15% off your entire order!

Offer applied at checkout

ESP ColdForm2™ Light Weight Universal Roll Single Side Laminated 3CFGRSL, 1 Roll/Bale

ESP ColdForm2™ Light Weight Universal Roll Single Side Laminated 3CFGRSL, 1 Roll/Bale

Item #: WBB935740

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ESP Super Absorbent Strip Containing High Levels of SpillLock, WWK, 5" x 100'/Box

ESP Super Absorbent Strip Containing High Levels of SpillLock, WWK, 5" x 100'/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Universal Dimpled Absorbent Pads, Medium Weight, 18" x 15", Gray, 100/Bale

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ESP Universal Cellulose Granular Absorbent, Gorillazorb, 25 Lb. Bag

ESP Universal Cellulose Granular Absorbent, Gorillazorb, 25 Lb. Bag

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Chemtex OIL041 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Chemtex OIL041 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ESP Sorbents Universal Super Absorbent Flake Socks, 3"W x 4'L, Gray, 12/Box

ESP Sorbents Universal Super Absorbent Flake Socks, 3"W x 4'L, Gray, 12/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ESP ColdForm2™ Light Weight Universal Roll Single Side Laminated 3CFGRSL, 1 Roll/Bale

Features:
  • Our most popular Cold Form 2™ natural sorbent combines performance, strength and cost savings
  • A tough polypropylene spun-bond top cover over a high-loft, earth-friendly core
  • Spun-bond top reduces lint and increases durability and UV protection
  • Absorbs 20% more oil- and oil-based liquids than comparable polypropylene sorbents
  • Perforated for easy use

Product Specifications

  • WIDTH INCHES30
  • LENGTH FEET300
  • CAPACITY/ABSORPTION GALLONS55
  • COLOR FINISHGray
  • CONSTRUCTIONCotton
  • MANUFACTURERS PART NUMBER3CFGRSL
  • PACKAGE QUANTITY1
  • FLUIDS ABSORBEDUniversal
  • ABSORBENCY WEIGHTLight
  • # PLY2
  • DESCRIPTIONColdForm2™ Light Weight Universal Roll Single Side Laminated
  • TYPERoll
  • BRANDEvolution Sorbent Products
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Floor Sign - Caution Chemical Spill Keep Out

Floor Sign - Caution Chemical Spill Keep Out

Item #: B172307

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$22.25

Emergency Sign 10x7 Rigid Plastic - Spill Response Equipment

Emergency Sign 10x7 Rigid Plastic - Spill Response Equipment

Item #: B66863

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.25

Popular item in this category

MSD 2Mbgrl-Box Universal Sorbents - Roll- Perfed Every 15" And Up The Center

Item #: M1813929

(1)

Free Shipping

Ships same day.

$118.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ESP ColdForm2™ Light Weight Universal Roll Single Side Laminated 3CFGRSL, 1 Roll/Bale

ESP ColdForm2™ Light Weight Universal Roll Single Side Laminated 3CFGRSL, 1 Roll/Bale

Item #: WBB935740

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant