Take 15% off your entire order!

Offer applied at checkout

+

Brady SPC® ENV200 ENV Oil Only Pads, 15"W x 19"L, Light Weight, Bale/200

Brady SPC® ENV200 ENV Oil Only Pads, 15"W x 19"L, Light Weight, Bale/200

Item #: WBB2249540

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Brady SPC® ENV200 ENV Oil Only Pads, 15"W x 19"L, Light Weight, Bale/200

Features:
  • White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use
  • Light weight - specifically designed for smaller leaks, drips and spills
  • ENV® absorbents are made with MAXX® Technology for superior absorbency and greater strength without the added weight
  • Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas

Product Specifications

  • LENGTH INCHES19
  • WIDTH INCHES15
  • LENGTH FEET1-9/16
  • WIDTH FEET1-1/4
  • CAPACITY/ABSORPTION GALLONS51
  • COLOR FINISHWhite
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBERENV200
  • PACKAGE QUANTITY200
  • PADS200
  • FLUIDS ABSORBEDOil-Only
  • ABSORBENCY WEIGHTLight
  • WEIGHT LBS16
  • ENVIRONMENTAL RESISTANCEFire-Resistant
  • MATERIAL TEXTUREHigh-Linting
  • DESCRIPTIONOil Only Light Weight Pads
  • NON-WOVEN MATERIALMeltblown
  • FILL MATERIALHigh-Linting
  • TYPEPads
  • BRANDBrady®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brady® HANDYSORB-NTPILLOW Brady SPC HandySorb™ "No-Touch" Pillow Refills, 10/Case, Gray

Item #: B2347028

Not Yet Rated

Usually ships in 1 to 4 days

$68.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brady SPC® ENV200 ENV Oil Only Pads, 15"W x 19"L, Light Weight, Bale/200

Brady SPC® ENV200 ENV Oil Only Pads, 15"W x 19"L, Light Weight, Bale/200

Item #: WBB2249540

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Brady SPC® ENV200 ENV Oil Only Pads, 15"W x 19"L, Light Weight, Bale/200
    Brady SPC® ENV200 ENV Oil Only Pads, 15"W x 19"L, Light Weight, Bale/200
    Brady SPC® ENV200 ENV Oil Only Pads, 15"W x 19"L, Light Weight, Bale/200
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant