
Customers Also Viewed
Use these next generation High Visibility Super Absorbent Flake Socks to quickly contain small oil, water or chemical based spills and help prevent from spreading. They wrap easily around leaky equipment and uneven surfaces. They conveniently mold to uneven surfaces with a no lint yellow high visibility spunbond outer sleeve. Contain high proportions of recycled content and proprietary super Absorbent Flake.
Product Specifications
- LENGTH INCHES48
- WIDTH INCHES3
- LENGTH FEET4
- CAPACITY/ABSORPTION GALLONS21
- COLOR FINISHYellow
- CONSTRUCTION95 Percent Recycled Content
- MANUFACTURERS PART NUMBER12YS34SB
- PACKAGE QUANTITY12
- STYLEAbsorbent Flake Socks
- WEIGHT LBS11
- DIAMETER INCHES3
- DESCRIPTIONSocks
- TYPEHazmat
- BRANDEvolution Sorbent Products
There are no questions for this product.

ESP Sorbents Universal Super Absorbent Flake Socks, 3"W x 4'L, Gray, 12/Box
Item #: B1897201
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$36.95

ESP Sorbents Oil-Only Super Absorbent Flake Socks, 3"W x 4'L, White, 12/Box
Item #: B1897202
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$32.95

ESP 5" x 18" White Oil-Only Marine Bilge Boom, 20WBOOM518, 20 Booms/Bale
Item #: B935736
Not Yet Rated
Free Shipping
$70.95

ESP Chemical Super Absorbent Flake Socks, 30YS34-SB, 3" x 4', 30 Socks/Box
Item #: B935750
Not Yet Rated
Free Shipping
$74.95

ESP White Oil Only Sweeps, 1SWEEP19100, 19" x 100', 1/Bale
Item #: B935735
Not Yet Rated
Free Shipping
$81.95
Popular item in this category
ESP Sorbents Oil-Only Super Absorbent Flake Socks, 3"W x 4'L, White, 12/Box
Item #: B1897202
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 2 to 5 days
$32.95

ESP Sorbents Hazmat High Viz Super Absorbent Flake Socks, 3"W x 4'L, Yellow, 12/Box
$43.95
- Product Information
- Customer Review
- Product Q&A
- Accessories